Motion
CA2B100TN-75JZ

SMC CORP OF AMERICA
CA2B100TN-75JZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09907791
MFR #CA2B100TN-75JZ
Price$241.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B100TN-75JZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09907791
MFR #CA2B100TN-75JZ

Mfr description
CA2B100TN-75JZ AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.60/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    JP
  • Cylinder Suffix
    Nylon Tarpaulin
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)