Motion
C95SDB160-200

SMC CORP OF AMERICA
C95SDB160-200

Tie Rod Air Cylinder - 160 mm Bore, 200 mm Stroke
MI ITEM #09907973
MFR #C95SDB160-200
List Price$734.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SDB160-200

Tie Rod Air Cylinder - 160 mm Bore, 200 mm Stroke
MI ITEM #09907973
MFR #C95SDB160-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.47/each for your price

Overview

Mfr description
C95SDB160-200 CYL, TIE ROD, ISO,
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
  • Stainless steel rod
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    160 mm
  • Stroke
    200 mm
  • Series
    C95
  • Mounting Type
    Basic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text