Specifications
Dimensions
- Bore Diameter63 mm
- Stroke300 mm
Details
- Country of OriginJP
- Made to OrderHeat resistant cylinder (−10 to 150°C)
- Mounting TypeCentre Trunnion
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Tube MaterialSteel tube
Overview
Mfr description
CA2TF63TN-300Z-XB6 AIR CYLINDER, TIE