Motion
CA2WT40TF-25Z

SMC CORP OF AMERICA
CA2WT40TF-25Z

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09908374
MFR #CA2WT40TF-25Z
List Price$159.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2WT40TF-25Z

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09908374
MFR #CA2WT40TF-25Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.25/each for your price

Overview

Mfr description
CA2WT40TF-25Z AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    40 mm
  • Stroke
    25 mm
  • Series
    CA2-Z
  • Port Thread Standard
    G
  • Tube Material
    Aluminium tube
  • Mounting Type
    Centre Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text