Motion
CBQ2B20-20DC-HN

SMC CORP OF AMERICA
CBQ2B20-20DC-HN

Compact Cylinder With Mounting, Bore Size
Mi Item #09908399
MFR #CBQ2B20-20DC-HN
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2B20-20DC-HN

Compact Cylinder With Mounting, Bore Size
Mi Item #09908399
MFR #CBQ2B20-20DC-HN

Mfr description
CBQ2B20-20DC-HN CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)