Motion
CBQ2B32TN-15DCM-RN

SMC CORP OF AMERICA
CBQ2B32TN-15DCM-RN

Compact Cylinder With Mounting, Bore Size
MI ITEM #09908521
MFR #CBQ2B32TN-15DCM-RN
Price$81.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2B32TN-15DCM-RN

Compact Cylinder With Mounting, Bore Size
MI ITEM #09908521
MFR #CBQ2B32TN-15DCM-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.15/each

Specifications

Dimensions

  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CBQ2B32TN-15DCM-RN CYL, COMPACT,
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought