Motion
CBQ2D20-10DCM-RL

SMC CORP OF AMERICA
CBQ2D20-10DCM-RL

Compact Cylinder With Mounting, Bore Size
MI ITEM #09908619
MFR #CBQ2D20-10DCM-RL
Price$70.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2D20-10DCM-RL

Compact Cylinder With Mounting, Bore Size
MI ITEM #09908619
MFR #CBQ2D20-10DCM-RL

Mfr description
CBQ2D20-10DCM-RL CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.75/each

Specifications

Dimensions

  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)