Overview
Mfr description
CBQ2F32-20DC-RN CYL, COMPACT, LOCKING
- Compact end lock cylinder
- Bore sizes: 20mm to 100mm
- 6 mounting types available
- Double acting
- Auto switch capable
Specifications
- Country of OriginJP
- Stroke20 mm
- Cylinder SeriesCQ2
- MagnetNone
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data