Specifications
Dimensions
- Bore Diameter100 mm
- Stroke175 mm
Details
- Bracket 2Double Knuckle Joint
- Country of OriginUS
- Mounting TypeDouble Clevis
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Tube MaterialAluminium tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)