Motion
CBQ2G40-100DC-RN

SMC CORP OF AMERICA
CBQ2G40-100DC-RN

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke
Mi Item #09908751
MFR #CBQ2G40-100DC-RN
Price$128.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2G40-100DC-RN

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke
Mi Item #09908751
MFR #CBQ2G40-100DC-RN

Mfr description
CBQ2G40-100DC-RN CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)