Overview
Mfr description
CBQ2L25-25DC-RN CYL, COMPACT, LOCKING
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeFoot Mounting
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data