Specifications
Dimensions
- Stroke100 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2
- MagnetNone
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CBQ2L32TN-100DC-HL CYL, COMPACT,
- Compact, double acting, single rod, end lock
- Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 10 through 100
- Port thread types: Rc, NPT, G
- Auto switch capable