Motion
CA2YD63TN-150Z

SMC CORP OF AMERICA
CA2YD63TN-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09908791
MFR #CA2YD63TN-150Z
Price$188.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2YD63TN-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09908791
MFR #CA2YD63TN-150Z

Mfr description
CA2YD63TN-150Z AIR CYLINDER, TIE ROD
  • Bore sizes: 40, 50, 63, 80, 100
  • Piston speed: 5 to 500 mm/s
  • Maximum operating pressure: 102 psi (0.7 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)