Motion
CA2YL80TN-100Z

SMC CORP OF AMERICA
CA2YL80TN-100Z

Cylinder, TIE ROD, CA2
MI ITEM #09908955
MFR #CA2YL80TN-100Z
Price$249.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2YL80TN-100Z

Cylinder, TIE ROD, CA2
MI ITEM #09908955
MFR #CA2YL80TN-100Z

Mfr description
CA2YL80TN-100Z CYL, TIE ROD, CA2
  • Bore sizes: 40, 50, 63, 80, 100
  • Piston speed: 5 to 500 mm/s
  • Maximum operating pressure: 102 psi (0.7 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.90/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)