Motion
C95ST200-250
Tie Rod Air Cylinder - 200 mm Bore, 250 mm Stroke
Mi Item #09909017
MFR #C95ST200-250
Price$1,421.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 200 mm Bore, 250 mm Stroke
Mi Item #09909017
MFR #C95ST200-250

Mfr description
C95ST200-250 CYL, TIE ROD, ISO
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.57/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)