Motion
CA2B50-350Z-XB6

SMC CORP OF AMERICA
CA2B50-350Z-XB6

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09909152
MFR #CA2B50-350Z-XB6
List Price$221.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B50-350Z-XB6

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09909152
MFR #CA2B50-350Z-XB6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$221.95/each for your price

Overview

Mfr description
CA2B50-350Z-XB6 AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    50 mm
  • Stroke
    350 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Aluminium tube
  • Made to Order
    Heat resistant cylinder (−10 to 150°C)
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text