Specifications
Dimensions
- Bore Diameter50 mm
- Stroke350 mm
Details
- Country of OriginJP
- Made to OrderHeat resistant cylinder (−10 to 110°C)
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Tube MaterialAluminium tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)