Specifications
Dimensions
- Bore Diameter125 mm
- Stroke200 mm
Details
- Country of OriginUS
- Mounting TypeCenter Trunnion
- Product TypeTie Rod Air Cylinders
- SeriesC96
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)