Motion
C96ST125-400
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #09909229
MFR #C96ST125-400
List Price$601.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #09909229
MFR #C96ST125-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.30/each for your price

Overview

Mfr description
C96ST125-400 CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    125 mm
  • Stroke
    400 mm
  • Series
    C96
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text