Motion
C96SDB125-80
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
Mi Item #09909320
MFR #C96SDB125-80
Price$420.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
Mi Item #09909320
MFR #C96SDB125-80

Mfr description
C96SDB125-80 CYLINDER, TIE ROD
  • Double acting, standard type, single or double rod
  • Bore size (mm): 125
  • Standard stroke up to 800mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.81/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    80 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)