Motion
C96ST32-80CK
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #09909427
MFR #C96ST32-80CK
Price$221.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #09909427
MFR #C96ST32-80CK

Mfr description
C96ST32-80CK CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.40/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    80 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)