Motion
CD85N25-160C-A

SMC CORP OF AMERICA
CD85N25-160C-A

C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
Mi Item #09909517
MFR #CD85N25-160C-A
Price$84.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N25-160C-A

C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
Mi Item #09909517
MFR #CD85N25-160C-A

Mfr description
CD85N25-160C-A CYLINDER, ISO, DBL
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.54/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    160 mm

Details

  • Country of Origin
    CZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)