Motion
CBA2D63TN-450-HN

SMC CORP OF AMERICA
CBA2D63TN-450-HN

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09909520
MFR #CBA2D63TN-450-HN
List Price$253.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2D63TN-450-HN

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09909520
MFR #CBA2D63TN-450-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.15/each for your price

Overview

Mfr description
CBA2D63TN-450-HN END LOCK CYLINDER

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    63 mm
  • Series
    CA2
  • Port Thread Standard
    NPT
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought