Motion
C96ST63-100CJ

SMC CORP OF AMERICA
C96ST63-100CJ

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #09909695
MFR #C96ST63-100CJ
Price$268.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96ST63-100CJ

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #09909695
MFR #C96ST63-100CJ

Mfr description
C96ST63-100CJ CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)