Motion
CBA2G40-500-HL

SMC CORP OF AMERICA
CBA2G40-500-HL

Tie Rod Air Cylinder - 40 mm Bore, 500 mm Stroke
Mi Item #09909766
MFR #CBA2G40-500-HL
Price$217.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2G40-500-HL

Tie Rod Air Cylinder - 40 mm Bore, 500 mm Stroke
Mi Item #09909766
MFR #CBA2G40-500-HL

Mfr description
CBA2G40-500-HL END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.15/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    500 mm

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)