Motion
CBA2L63TN-450-HN

SMC CORP OF AMERICA
CBA2L63TN-450-HN

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09909904
MFR #CBA2L63TN-450-HN
Price$253.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2L63TN-450-HN

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09909904
MFR #CBA2L63TN-450-HN

Mfr description
CBA2L63TN-450-HN END LOCK CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)