Motion
CD55B25-15M
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
Mi Item #09910106
MFR #CD55B25-15M
Price$59.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
Mi Item #09910106
MFR #CD55B25-15M

Mfr description
CD55B25-15M CYL, COMPACT, ISO, AUTO
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.99/each

Specifications

Details

  • Country of Origin
    CZ
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    C55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)