Motion
CA2D50-100Z-NW

SMC CORP OF AMERICA
CA2D50-100Z-NW

Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke
MI ITEM #09910401
MFR #CA2D50-100Z-NW
List Price$191.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D50-100Z-NW

Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke
MI ITEM #09910401
MFR #CA2D50-100Z-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.90/each for your price

Overview

Mfr description
CA2D50-100Z-NW AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    100 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Aluminium tube
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text