Motion
CA2D50-350Z-XB6

SMC CORP OF AMERICA
CA2D50-350Z-XB6

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910517
MFR #CA2D50-350Z-XB6
Price$229.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D50-350Z-XB6

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910517
MFR #CA2D50-350Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    350 mm

Details

  • Country of Origin
    US
  • Made to Order
    Heat resistant cylinder (−10 to 150°C)
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Overview

Mfr description
CA2D50-350Z-XB6 AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought