Motion
CA2D50-350Z-XC5

SMC CORP OF AMERICA
CA2D50-350Z-XC5

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910519
MFR #CA2D50-350Z-XC5
List Price$226.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D50-350Z-XC5

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910519
MFR #CA2D50-350Z-XC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.30/each for your price

Overview

Mfr description
CA2D50-350Z-XC5 AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    350 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Aluminium tube
  • Made to Order
    Heat resistant cylinder (−10 to 110°C)
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought