Motion
CD85N8-25-A
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #09910631
MFR #CD85N8-25-A
List Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #09910631
MFR #CD85N8-25-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.66/each for your price

Overview

Mfr description
CD85N8-25-A CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Specifications

  • Series
    C85
  • Bore Diameter
    8 mm
  • Country of Origin
    CZ
  • Stroke
  • Magnet
    Built-in
  • Mounting Type
    Basic (Integral Clevis)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought