Motion
CD85RAF10-50-B

SMC CORP OF AMERICA
CD85RAF10-50-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #09910689
MFR #CD85RAF10-50-B
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85RAF10-50-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #09910689
MFR #CD85RAF10-50-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.18/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Boss-cut/Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
CD85RAF10-50-B CYLINDER, ISO, DBL
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: direct mount
  • Cushion: rubber bumper only
  • Strokes (mm): up to 160 (depending on bore)
  • Auto switches available (order separate)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought