Motion
CA2D50TF-50KZ

SMC CORP OF AMERICA
CA2D50TF-50KZ

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910703
MFR #CA2D50TF-50KZ
Price$160.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D50TF-50KZ

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09910703
MFR #CA2D50TF-50KZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.60/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Overview

Mfr description
CA2D50TF-50KZ AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought