Motion
CD85RAF8-40-B

SMC CORP OF AMERICA
CD85RAF8-40-B

C(D)85R, ISO 6432 Cylinder, Double Acting, Single Rod, Direct Mount
Mi Item #09910785
MFR #CD85RAF8-40-B
Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85RAF8-40-B

C(D)85R, ISO 6432 Cylinder, Double Acting, Single Rod, Direct Mount
Mi Item #09910785
MFR #CD85RAF8-40-B

Mfr description
CD85RAF8-40-B CYLINDER, ISO, DBL
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: direct mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.18/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    CZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Boss-cut/Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)