Motion
CDA2D50-125Z
Tie Rod Air Cylinder - 50 mm Bore, 125 mm Stroke
MI ITEM #09910869
MFR #CDA2D50-125Z
List Price$136.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 125 mm Stroke
MI ITEM #09910869
MFR #CDA2D50-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.95/each for your price

Overview

Mfr description
CDA2D50-125Z AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    125 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text