Overview
Mfr description
CA2D63-200JZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginCN
- Bore Diameter63 mm
- Stroke200 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Tube MaterialAluminium tube
- Cylinder SuffixNylon Tarpaulin
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data