Motion
CD55B63-10
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
MI ITEM #09910921
MFR #CD55B63-10
List Price$110.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
MI ITEM #09910921
MFR #CD55B63-10

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$110.05/each for your price

Overview

Mfr description
CD55B63-10 CYL, COMPACT, ISO, AUTO
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
  • Construction is similar to the current CQ2 lateral load resistant specification
  • Snap ring construction allows easy and quicker maintenance
  • Auto switches can be mounted on any of the four sides of the cylinder tube

Specifications

  • Country of Origin
    JP
  • Series
    C55
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought