Overview
Mfr description
CDA2D50-200Z-A96 AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke200 mm
- SeriesCA2-Z
- Auto-SwitchReed, DC Volt, LED, Horizontal
- Number of Switches2
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data