Overview
Mfr description
CD85WE20-100-B CYLINDER, ISO, DBL
- ISO cylinder, double acting, double rod
- Fluid: air
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)
Specifications
- SeriesC85
- Bore Diameter20 mm
- Country of OriginCZ
- MagnetBuilt-in
- Mounting TypeDouble end boss-cut
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data