Specifications
Dimensions
- Stroke70
Details
- Installation Instructions
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Spec Sheet
- Tube MaterialAluminium tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)