Overview
Mfr description
CD85N16-80C-A CYLINDER, ISO, DBL
- Double acting, single rod, crimped cylinder
- Conforms to ISO 6432 and CETOP RP52P
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 300mm
- Auto switch capable
Specifications
- SeriesC85
- Bore Diameter16 mm
- Country of OriginCZ
- MagnetBuilt-in
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data