Motion
CD85WE20-50C-B

SMC CORP OF AMERICA
CD85WE20-50C-B

CD85WE20-50C-B CYLINDER, ISO, DBL
Mi Item #09911077
MFR #CD85WE20-50C-B
Price$71.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85WE20-50C-B

CD85WE20-50C-B CYLINDER, ISO, DBL
Mi Item #09911077
MFR #CD85WE20-50C-B

Mfr description
CD85WE20-50C-B CYLINDER, ISO, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.57/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    CZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double end boss-cut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)