Specifications
Dimensions
- Bore Diameter50 mm
- Stroke300 mm
Details
- Bracket 1Pivot Bracket
- Country of OriginUS
- Cylinder SuffixNylon Tarpaulin
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2D50-300JZ-N AIR CYLINDER, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable