Motion
CD85WE20-80-B-M9PMAPC

SMC CORP OF AMERICA
CD85WE20-80-B-M9PMAPC

C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #09911116
MFR #CD85WE20-80-B-M9PMAPC
Price$260.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85WE20-80-B-M9PMAPC

C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #09911116
MFR #CD85WE20-80-B-M9PMAPC

Mfr description
CD85WE20-80-B-M9PMAPC CYLINDER, ISO,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.82/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double end boss-cut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)