Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginCZ
- MagnetBuilt-in
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Overview
Mfr description
CD85N20-10J-B CYLINDER, ISO, DBL
- Double acting, single rod, crimped cylinder
- Conforms to ISO 6432 and CETOP RP52P
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 300mm
- Auto switch capable