Overview
Mfr description
CD85N20-10N-A CYLINDER, ISO, DBL
Specifications
- SeriesC85
- Bore Diameter20 mm
- Country of OriginJP
- MagnetBuilt-in
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data