Motion
CA2D63TF-400Z-W

SMC CORP OF AMERICA
CA2D63TF-400Z-W

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09911193
MFR #CA2D63TF-400Z-W
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D63TF-400Z-W

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09911193
MFR #CA2D63TF-400Z-W

Mfr description
CA2D63TF-400Z-W AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    400 mm

Details

  • Bracket 2
    Double Knuckle Joint
  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)