Overview
Mfr description
CDA2B40TF-150NZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter40 mm
- Stroke150 mm
- SeriesCA2-Z
- Port Thread StandardG
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data