Motion
CDA2D50-50JZ-NW

SMC CORP OF AMERICA
CDA2D50-50JZ-NW

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09911281
MFR #CDA2D50-50JZ-NW
List Price$219.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D50-50JZ-NW

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09911281
MFR #CDA2D50-50JZ-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.10/each for your price

Overview

Mfr description
CDA2D50-50JZ-NW AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    50 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Cylinder Suffix
    Nylon Tarpaulin
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text