Motion
CD85WE8-10-B
C(D)85W, ISO 6432 Cylinder, Double Acting, Double Rod
MI ITEM #09911332
MFR #CD85WE8-10-B
List Price$33.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)85W, ISO 6432 Cylinder, Double Acting, Double Rod
MI ITEM #09911332
MFR #CD85WE8-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.27/each for your price

Overview

Mfr description
CD85WE8-10-B CYLINDER, ISO, DBL ACTING
  • ISO cylinder, double acting, double rod
  • Fluid: air
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Specifications

  • Series
    C85
  • Bore Diameter
    8 mm
  • Country of Origin
    CZ
  • Stroke
  • Magnet
    Built-in
  • Mounting Type
    Double end boss-cut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought